Motion
710105
Oil Seal - Solid, 1.705 in Shaft Dia., 3.084 in OD, 0.461 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317841
MFR #710105
Your Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.705 in Shaft Dia., 3.084 in OD, 0.461 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317841
MFR #710105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.81/each(List $41.15)

Overview

Mfr description
710105 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.705 in
  • Outside Diameter
    3.084 in
  • Overall Width
    0.461 in
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893497044
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text