Motion
2297V
Viton Oil Seal - Solid, 6.000 in Shaft Dia., 6.757 in OD, 0.500 in Overall Width, 25 Design, FKM-Viton Lip Material
MI ITEM #01317843
MFR #2297V
Price$132.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 6.000 in Shaft Dia., 6.757 in OD, 0.500 in Overall Width, 25 Design, FKM-Viton Lip Material
MI ITEM #01317843
MFR #2297V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.34/each

Specifications

Dimensions

  • Outside Diameter
    6.757 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    6.000 in
  • Weight
    0.61 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    25 Design
  • Design Type
    25
  • Lip Material
    Viton
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893503066
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Overview

Mfr description
2297V OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought