Motion
5699
Oil Seal - Solid, 1.875 in Shaft Dia., 2.808 in OD, 0.433 in Overall Width
MI ITEM #01317861
MFR #5699
List Price$32.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.875 in Shaft Dia., 2.808 in OD, 0.433 in Overall Width
MI ITEM #01317861
MFR #5699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.69/each for your price

Overview

Mfr description
5699 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    2.808 in
  • Overall Width
    0.433 in
  • Lip Type
    Multi-Lip without Spring
  • Manufacturer Upc Number
    053893466422
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought