Motion
722109
Nitrile Block Vee Packing Seal - VRS1, 0.539 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01317863
MFR #722109
Price$31.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Block Vee Packing Seal - VRS1, 0.539 in Width, Nitrile Rubber (NBR) Material
MI ITEM #01317863
MFR #722109

Mfr description
722109 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.18/each

Specifications

Dimensions

  • Shaft Diameter
    2.250 in
  • Weight
    0.09 lbs
  • Width
    0.539 in

Details

  • Construction Description
    All Rubber Forsheda V-Ring Seals
  • Continuous Temperature Range
    -40 to 225 °F
  • Cross Section
    0.539 in
  • Design Type
    VRS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Seal Type
    Block Vee Packing Seal
  • Typical Application
    General Purpose
  • UPC_NO
    053893501185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)