Motion
13275
Single Lip Oil Seal - Solid, 1.313 in Shaft Dia., 2.996 in OD, 0.500 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317924
MFR #13275
List Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.313 in Shaft Dia., 2.996 in OD, 0.500 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317924
MFR #13275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.45/each for your price

Overview

Mfr description
13275 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.313 in
  • Outside Diameter
    2.996 in
  • Overall Width
    0.500 in
  • Design Type
    CRSH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311012164
  • Compatible Wear Sleeves
    99129;99131
  • Compatible V-Rings
    400350;400351;400354;400355
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought