Motion
223235
Polyacrylate Oil Seal - Solid, 32 mm Shaft Dia., 46.23 mm OD, 6 mm Overall Width, 32 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01317931
MFR #223235
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 32 mm Shaft Dia., 46.23 mm OD, 6 mm Overall Width, 32 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01317931
MFR #223235

Mfr description
223235 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • Outside Diameter
    46.23 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    32 mm
  • Weight
    0.05 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    32 Design
  • Design Type
    32
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470368
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)