Motion
2689S
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.865 in OD, 0.490 in Overall Width, 25 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317937
MFR #2689S
List Price$71.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.875 in Shaft Dia., 2.865 in OD, 0.490 in Overall Width, 25 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317937
MFR #2689S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.27/each for your price

Overview

Mfr description
2689S OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    2.865 in
  • Overall Width
    0.490 in
  • Design Type
    25
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    25 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893503592
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.19 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought