Motion
711553
Polyacrylate Oil Seal - Solid, 2.375 in Shaft Dia., 3.881 in OD, 1.060 in Overall Width, 74 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01317979
MFR #711553
Price$79.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 2.375 in Shaft Dia., 3.881 in OD, 1.060 in Overall Width, 74 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01317979
MFR #711553

Mfr description
711553 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.86/each

Specifications

Dimensions

  • Outside Diameter
    3.881 in
  • Overall Width
    1.060 in
  • Shaft Diameter
    2.375 in
  • Weight
    0.45 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -20 to 300°F
  • Description Keyword
    74 Design
  • Design Type
    74
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893500522
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)