Motion
370192A
Nitrile Oil Seal - Solid, 4.500 in Shaft Dia., 6.447 in OD, 0.937 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317989
MFR #370192A
Price$138.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.500 in Shaft Dia., 6.447 in OD, 0.937 in Overall Width, 03 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01317989
MFR #370192A

Mfr description
370192A SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.00/each

Specifications

Dimensions

  • Outside Diameter
    6.447 in
  • Overall Width
    0.937 in
  • Shaft Diameter
    4.500 in
  • Weight
    0.93 lbs

Details

  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    03 Design
  • Design Type
    03
  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893525792
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Triple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)