Motion
715100
Oil Seal - Solid, 1.875 in Shaft Dia., 3.155 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01317997
MFR #715100
Price$46.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.875 in Shaft Dia., 3.155 in OD, 0.250 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01317997
MFR #715100

Mfr description
715100 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.57/each

Specifications

Dimensions

  • Outside Diameter
    3.155 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    1.875 in
  • Weight
    0.13 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893501093
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)