Motion
484064V
Viton Oil Seal - Solid, 2.062 in Shaft Dia., 2.565 in OD, 0.312 in Overall Width, 48 Design, FKM-Viton Lip Material
Mi Item #01318005
MFR #484064V
Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 2.062 in Shaft Dia., 2.565 in OD, 0.312 in Overall Width, 48 Design, FKM-Viton Lip Material
Mi Item #01318005
MFR #484064V

Mfr description
484064V OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.84/each

Specifications

Dimensions

  • Outside Diameter
    2.565 in
  • Overall Width
    0.312 in
  • Shaft Diameter
    2.062 in
  • Weight
    0.08 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    48 Design
  • Design Type
    48
  • Lip Material
    Viton
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893511030
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)