Motion
710425
Nitrile Oil Seal - Solid, 5.428 in Shaft Dia., 6.505 in OD, 0.420 in Overall Width, 230 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318022
MFR #710425
Price$42.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.428 in Shaft Dia., 6.505 in OD, 0.420 in Overall Width, 230 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318022
MFR #710425

Mfr description
710425 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.07/each

Specifications

Dimensions

  • Outside Diameter
    6.505 in
  • Overall Width
    0.420 in
  • Shaft Diameter
    5.428 in
  • Weight
    0.49 lbs

Details

  • Construction Description
    Non-Spring Loaded Seal For Grease Retention
  • Continuous Temperature Range
    -40 to 225°F
  • Description Keyword
    230 Design
  • Design Type
    230
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893500058
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.005 in
  • Seal Type
    Single Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)