Motion
370199A
Viton Oil Seal - Solid, 2.359 in Shaft Dia., 3.948 in OD, 0.575 in Overall Width, 09 Design, FKM-Viton Lip Material
Mi Item #01318028
MFR #370199A
Price$132.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 2.359 in Shaft Dia., 3.948 in OD, 0.575 in Overall Width, 09 Design, FKM-Viton Lip Material
Mi Item #01318028
MFR #370199A

Mfr description
370199A OIL BATH SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.71/each

Specifications

Dimensions

  • Outside Diameter
    3.948 in
  • Overall Width
    0.575 in
  • Shaft Diameter
    2.359 in
  • Weight
    0.25 lbs

Details

  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Continuous Temperature Range
    -40 to 400°F
  • Description Keyword
    09 Design
  • Design Type
    09
  • Lip Material
    Viton
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893525846
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Seal Type
    Quadruple Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)