Motion
3404
Silicone Oil Seal - Solid, 1.996 in Shaft Dia., 2.751 in OD, 0.325 in Overall Width, 75 Design, Silicone Lip Material
MI ITEM #01318054
MFR #3404
Your Price$30.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 1.996 in Shaft Dia., 2.751 in OD, 0.325 in Overall Width, 75 Design, Silicone Lip Material
MI ITEM #01318054
MFR #3404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.79/each(List $31.24)

Overview

Mfr description
3404 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.996 in
  • Outside Diameter
    2.751 in
  • Overall Width
    0.325 in
  • Design Type
    75
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Silicone
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    75 Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893464428
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.16 lbs
  • Continuous Temperature Range
    -80 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text