Motion
710068
Oil Seal - Solid, 1.190 in Shaft Dia., 2.128 in OD, 0.350 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318060
MFR #710068
Your Price$35.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.190 in Shaft Dia., 2.128 in OD, 0.350 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318060
MFR #710068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.88/each(List $49.51)

Overview

Mfr description
710068 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.190 in
  • Outside Diameter
    2.128 in
  • Overall Width
    0.350 in
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893496634
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text