Motion
225673
Nitrile Oil Seal - Solid, 56 mm Shaft Dia., 73.23 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318064
MFR #225673
List Price$32.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 56 mm Shaft Dia., 73.23 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318064
MFR #225673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.94/each for your price

Overview

Mfr description
225673 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    56 mm
  • Outside Diameter
    73.23 mm
  • Overall Width
    7.50 mm
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Description Keyword
    Design
  • Casing
    Without Inner Case
  • Manufacturer Upc Number
    053893471723
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.13 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text