Motion
225410
Oil Seal - Solid, 54 mm Shaft Dia., 66.23 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318066
MFR #225410
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 54 mm Shaft Dia., 66.23 mm OD, 7.50 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01318066
MFR #225410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.03/each

Specifications

Dimensions

  • Outside Diameter
    66.23 mm
  • Overall Width
    7.50 mm
  • Shaft Diameter
    54 mm
  • Weight
    0.16 lbs

Details

  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    053893471570
  • Solid / Split
    Solid

Overview

Mfr description
225410 OIL SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought