Motion
14007
Rotary Shaft Seal - Solid, 1.378 in Shaft Dia., 2.205 in OD, 0.630 in Overall Width
MI ITEM #01318301
MFR #14007
List Price$64.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.378 in Shaft Dia., 2.205 in OD, 0.630 in Overall Width
MI ITEM #01318301
MFR #14007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.05/each for your price

Overview

Mfr description
14007 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.378 in
  • Outside Diameter
    2.205 in
  • Overall Width
    0.630 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311156370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought