Motion
17124
Single Lip Oil Seal - Solid, 1.719 in Shaft Dia., 2.437 in OD, 0.469 in Overall Width, P1 Design, Leather Lip Material
MI ITEM #01318313
MFR #17124
Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 1.719 in Shaft Dia., 2.437 in OD, 0.469 in Overall Width, P1 Design, Leather Lip Material
MI ITEM #01318313
MFR #17124

Mfr description
17124 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.63/each

Specifications

Dimensions

  • Outside Diameter
    2.437 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    1.719 in
  • Weight
    0.11 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Compatible Wear Sleeves
    99171
  • Construction Description
    Oil seal
  • Design Type
    P1
  • Installation Method
    Housing press fit
  • Lip Material
    Leather
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311018012
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    32 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)