Motion
20380
Oil Seal - Solid, 2.031 in Shaft Dia., 4.150 in OD, 0.782 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01318708
MFR #20380
List Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.031 in Shaft Dia., 4.150 in OD, 0.782 in Overall Width, KIT Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01318708
MFR #20380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.20/each for your price

Overview

Mfr description
20380 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.031 in
  • Outside Diameter
    4.150 in
  • Overall Width
    0.782 in
  • Design Type
    KIT
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311023047
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text