Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.245 in Shaft Dia., 3.111 in OD, 0.532 in Overall Width
Mi Item #01318942
MFR #22323

Mfr description
22323 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    3.111 in
  • Overall Width
    0.532 in
  • Shaft Diameter
    2.245 in

Details

  • Manufacturer Upc Number
    085311497855
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)