Motion
24245
Rotary Shaft Seal - Solid, 2.422 in Shaft Dia., 3.426 in OD, 0.268 in Overall Width
MI ITEM #01319137
MFR #24245
List Price$18.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 2.422 in Shaft Dia., 3.426 in OD, 0.268 in Overall Width
MI ITEM #01319137
MFR #24245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.21/each for your price

Overview

Mfr description
24245 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.422 in
  • Outside Diameter
    3.426 in
  • Overall Width
    0.268 in
  • Lip Type
    Sealing lip, auxiliary dust lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311469166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text