Specifications
Dimensions
- Outside Diameter3.371 in
- Overall Width0.500 in
- Shaft Diameter2.500 in
- Weight0.21 lbs
Details
- CasingWith Inner Case
- Construction DescriptionSingle Lip, Spring Loaded With Inner Case
- Continuous Temperature Range-100 to 325°F
- Description KeywordCRWH1 Design
- Design TypeCRWH1
- Lip MaterialSilicone
- Lip TypeSpring loaded sealing lip
- Manufacturer Upc Number085311026963
- Max Shaft Surface Speed3600 fpm
- Pressure Tolerance10 psi @ 0-1000 fpm
- Seal TypeSingle Lip with Spring
- Solid / SplitSolid
- Typical ApplicationRecommended Where Assembly Of Shaft Is Against The Lip.
Overview
Mfr description
24941 OIL SEAL
- Metal Cased With Heavy Duty Inner Case
- Spring-Loaded
- Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.