Motion
32394
Rotary Shaft Seal - Solid, 3.251 in Shaft Dia., 4.249 in OD, 0.750 in Overall Width
Mi Item #01319565
MFR #32394
Price$339.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 3.251 in Shaft Dia., 4.249 in OD, 0.750 in Overall Width
Mi Item #01319565
MFR #32394

Mfr description
32394 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.73/each

Specifications

Dimensions

  • Outside Diameter
    4.249 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    3.251 in

Details

  • Manufacturer Upc Number
    085311031196
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)