Motion
38085
Double Lip Oil Seal - Solid, 3.898 in Shaft Dia., 4.528 in OD, 0.394 in Overall Width, HMSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01319837
MFR #38085
List Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.898 in Shaft Dia., 4.528 in OD, 0.394 in Overall Width, HMSA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01319837
MFR #38085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.63/each for your price

Overview

Mfr description
38085 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.898 in
  • Outside Diameter
    4.528 in
  • Overall Width
    0.394 in
  • Design Type
    HMSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    Garter Spring
  • Manufacturer Upc Number
    085311487849
  • Compatible V-Rings
    401000;401001;401004;401005
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Engines
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text