Motion
57578
Double Lip Oil Seal - Solid, 5.750 in Shaft Dia., 7.126 in OD, 0.563 in Overall Width, CRSHA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01320173
MFR #57578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 5.750 in Shaft Dia., 7.126 in OD, 0.563 in Overall Width, CRSHA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01320173
MFR #57578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
57578 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.750 in
  • Outside Diameter
    7.126 in
  • Overall Width
    0.563 in
  • Design Type
    CRSHA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311038577
  • Compatible Wear Sleeves
    99575
  • Compatible V-Rings
    401500;401501;401502;401504;401505;401506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text