Specifications
Dimensions
- Dimensions WxHxD3.610x2.000xN/A in
- Weight2.09 lbs
Details
- Manufacturer Upc Number053893526652
- Tool TypeBearing Pilot
- UPC_NO053893526652
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)