Motion
RD289
Installation Tool - 4.735 in, 6.343 in, Adaptor Plate
Mi Item #01320539
MFR #RD289
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Installation Tool - 4.735 in, 6.343 in, Adaptor Plate
Mi Item #01320539
MFR #RD289

Mfr description
RD 289 INSTALLATION TOOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Dimensions

  • Outside Diameter
    6.343 in
  • Weight
    2.08 lbs

Details

  • Bore Range
    4.735 in
  • Manufacturer Upc Number
    053893526256
  • Tool Type
    Adaptor Plate
  • UPC_NO
    053893526256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)