Motion
99076
Redi Sleeve - 0.313 in Width, Stainless steel Material
MI ITEM #01320631
MFR #99076
Your Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.313 in Width, Stainless steel Material
MI ITEM #01320631
MFR #99076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.75/each(List $104.54)

Overview

Mfr description
99076 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.313 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.438 in
  • Manufacturer Upc Number
    053893523088
  • UPC_NO
    053893523088
  • Weight
    0.06 lbs
  • Outside Diameter
    0.9380 in
  • Shaft Diameter
    0.752 in
  • Overall Width
    0.4380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text