Motion
99078
Redi Sleeve - 0.313 in Width, Stainless steel Material
MI ITEM #01320635
MFR #99078
Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.313 in Width, Stainless steel Material
MI ITEM #01320635
MFR #99078

Mfr description
99078 REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.09/each

Specifications

Dimensions

  • Outside Diameter
    0.9990 in
  • Overall Width
    11.00 mm
  • Shaft Diameter
    0.789 in
  • Weight
    0.11 lbs
  • Width on Shaft
    0.313 in
  • Width Overall Width For Speedi Slv
    0.433 in

Details

  • Manufacturer Upc Number
    053893523095
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)