1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
99087
Redi Sleeve - 0.877 in Shaft Dia., 0.313 in Width
MI ITEM #
01320639
MFR #
99087
Price
$144.35
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Wear Sleeves
TIMKEN NATIONAL SEALS 99087
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
99087
Redi Sleeve - 0.877 in Shaft Dia., 0.313 in Width
MI ITEM #
01320639
MFR #
99087
Mfr description
99087 REDI SLEEVE
Strong, durable stainless steel construction that provides a corrosion-free sealing surface
Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$144
.35
/each
Add to Cart
Specifications
Dimensions
Shaft Diameter
0.877 in
Weight
0.12 lbs
Width on Shaft
0.313 in
Width Overall Width For Speedi Slv
0.438 in
Details
Manufacturer Upc Number
053893523118
Type of Product
Redi- Sleeve
UPC_NO
053893523118
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items