Motion
99374
Redi Sleeve - 3.746 in Shaft Dia., 0.344 in Width
MI ITEM #01320660
MFR #99374
List Price$151.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.746 in Shaft Dia., 0.344 in Width
MI ITEM #01320660
MFR #99374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.11/each for your price

Overview

Mfr description
99374 REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.344 in
  • Width Overall Width For Speedi Slv
    0.500 in
  • Manufacturer Upc Number
    053893524849
  • UPC_NO
    053893524849
  • Weight
    0.62 lbs
  • Shaft Diameter
    3.746 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text