Motion
99143
Redi Sleeve - 0.563 in Width, Stainless steel Material
MI ITEM #01320674
MFR #99143
Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.563 in Width, Stainless steel Material
MI ITEM #01320674
MFR #99143

Mfr description
99143 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.03/each

Specifications

Dimensions

  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6880 in
  • Shaft Diameter
    1.438 in
  • Weight
    0.16 lbs
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.688 in

Details

  • Manufacturer Upc Number
    053893523354
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523354

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)