Motion
99149
Redi Sleeve - 0.563 in Width, Stainless steel Material
Mi Item #01320679
MFR #99149
Price$114.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.563 in Width, Stainless steel Material
Mi Item #01320679
MFR #99149

Mfr description
99149 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.81/each

Specifications

Dimensions

  • Outside Diameter
    1.7810 in
  • Overall Width
    0.6880 in
  • Shaft Diameter
    1.503 in
  • Weight
    0.16 lbs
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.688 in

Details

  • Manufacturer Upc Number
    053893523415
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)