Motion
99168
Redi Sleeve - 1.690 in Shaft Dia., 0.563 in Width
MI ITEM #01320693
MFR #99168
Price$116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 1.690 in Shaft Dia., 0.563 in Width
MI ITEM #01320693
MFR #99168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.63/each

Specifications

Dimensions

  • Shaft Diameter
    1.690 in
  • Weight
    0.17 lbs
  • Width on Shaft
    0.563 in
  • Width Overall Width For Speedi Slv
    0.688 in

Details

  • Manufacturer Upc Number
    053893523545
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523545

Overview

Mfr description
99168 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought