Motion
99177
Redi Sleeve - 0.5510 in Width, Stainless steel Material
MI ITEM #01320701
MFR #99177
Price$104.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.5510 in Width, Stainless steel Material
MI ITEM #01320701
MFR #99177

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.19/each

Specifications

Dimensions

  • Outside Diameter
    2.0870 in
  • Overall Width
    0.6690 in
  • Shaft Diameter
    44.93 to 45.08 mm
  • Width on Shaft
    0.5510 in
  • Width Overall Width For Speedi Slv
    0.6690 in

Details

  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve

Overview

Mfr description
99177 1.769-1.775 REDI SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought