Motion
99225
Redi Sleeve - 0.781 in Width, Stainless steel Material
Mi Item #01320738
MFR #99225
Price$107.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.781 in Width, Stainless steel Material
Mi Item #01320738
MFR #99225

Mfr description
99225 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.66/each

Specifications

Dimensions

  • Outside Diameter
    2.5310 in
  • Overall Width
    0.9380 in
  • Shaft Diameter
    2.255 in
  • Weight
    0.21 lbs
  • Width on Shaft
    0.781 in
  • Width Overall Width For Speedi Slv
    0.938 in

Details

  • Manufacturer Upc Number
    053893523927
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893523927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)