Motion
427
Drive Plate - 1.4400 in, 4.7500 in, Scotseal Installation Tool
MI ITEM #01320763
MFR #427
Price$85.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Plate - 1.4400 in, 4.7500 in, Scotseal Installation Tool
MI ITEM #01320763
MFR #427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.94/each

Specifications

Dimensions

  • Outside Diameter
    4.7500 in
  • Weight
    2.20 lbs

Details

  • Bore Range
    1.4400 in
  • Manufacturer Upc Number
    085311000864
  • Tool Type
    Scotseal Installation Tool
  • UPC_NO
    085311000864

Overview

Mfr description
427 TOOL
  • Drive plate with matching seal numbers 34387, 36285, 36358 and 36365.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought