Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Plate - 1.4400 in, 5.4950 in, Scotseal Installation Tool
Mi Item #01320769
MFR #445

Mfr description
445 TOOL
  • Drive plate with matching seal numbers 39380, 39420, 39425, 42550, 42672 and 42800.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    5.4950 in
  • Weight
    3.03 lbs

Details

  • Bore Range
    1.4400 in
  • Manufacturer Upc Number
    085311000925
  • Tool Type
    Scotseal Installation Tool
  • UPC_NO
    085311000925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)