Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Plate - 1.4400 in, 5.9900 in, Scotseal Installation Tool
Mi Item #01320771
MFR #446

Mfr description
446 TOOL
  • Drive plate with matching seal numbers 43860, 43865, 43875, 46390, 47483, 48690, 48794, 48796, 48884 and 50124.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    5.9900 in
  • Weight
    4.51 lbs

Details

  • Bore Range
    1.4400 in
  • Manufacturer Upc Number
    085311000932
  • Tool Type
    Scotseal Installation Tool
  • UPC_NO
    085311000932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)