Motion
99281
Redi Sleeve - 0.5940 in Width, Stainless steel Material
MI ITEM #01320781
MFR #99281
List Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.5940 in Width, Stainless steel Material
MI ITEM #01320781
MFR #99281

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.62/each for your price

Overview

Mfr description
99281 REDI-SLEEVE

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.5940 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.6880 in
  • Outside Diameter
    3.1880 in
  • Shaft Diameter
    71.34 to 71.50 mm
  • Overall Width
    0.6880 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text