Motion
99299
Redi Sleeve - 0.813 in Width, Stainless steel Material
MI ITEM #01320787
MFR #99299
Price$130.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.813 in Width, Stainless steel Material
MI ITEM #01320787
MFR #99299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.81/each

Specifications

Dimensions

  • Outside Diameter
    3.3590 in
  • Overall Width
    1.0000 in
  • Shaft Diameter
    2.996 in
  • Weight
    0.32 lbs
  • Width on Shaft
    0.813 in
  • Width Overall Width For Speedi Slv
    1.000 in

Details

  • Manufacturer Upc Number
    053893524436
  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524436

Overview

Mfr description
99299 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought