Overview
Mfr description
715 TOOL
- Centering plug with matching bearing cone numbers BR594, 594-A, BR683 and BR776.
Specifications
- Tool TypeCentering Plug
- Manufacturer Upc Number085311001366
- UPC_NO085311001366
- Weight1.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data