Motion
99372
Redi Sleeve - 3.756 in Shaft Dia., 0.688 in Width
MI ITEM #01320826
MFR #99372
Your Price$116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.756 in Shaft Dia., 0.688 in Width
MI ITEM #01320826
MFR #99372

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.41/each(List $160.65)

Overview

Mfr description
99372 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.688 in
  • Width Overall Width For Speedi Slv
    0.875 in
  • Manufacturer Upc Number
    053893524832
  • UPC_NO
    053893524832
  • Weight
    0.68 lbs
  • Shaft Diameter
    3.756 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text