Motion
99599
Redi Sleeve - 1.000 in Width, Stainless steel Material
MI ITEM #01320859
MFR #99599
Your Price$281.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 1.000 in Width, Stainless steel Material
MI ITEM #01320859
MFR #99599

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.94/each(List $389.08)

Overview

Mfr description
99599 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    1.000 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    1.250 in
  • Manufacturer Upc Number
    053893525396
  • UPC_NO
    053893525396
  • Weight
    1.05 lbs
  • Outside Diameter
    6.3750 in
  • Shaft Diameter
    6.003 in
  • Overall Width
    31.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text