Motion
1243 KIT
Oil Seal Kit - Seal & Wear Sleeve, 2.875 in Shaft Dia., 3.7560 in OD, 0.625 in Width, Polyacrylate Lip
Mi Item #01320864
MFR #1243 KIT
Price$91.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 2.875 in Shaft Dia., 3.7560 in OD, 0.625 in Width, Polyacrylate Lip
Mi Item #01320864
MFR #1243 KIT

Mfr description
1243 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.08/each

Specifications

Dimensions

  • Outside Diameter
    3.7560 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.55 lbs
  • Width
    0.625 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 29867 Seal, (1) 81474 Sleeve
  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    085311001670
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    085311001670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)