Motion
1244 KIT
Oil Seal Kit - Seal & Wear Sleeve, 2.375 in Shaft Dia., 3.428 in OD, 1.000 in Width, Polyacrylate Lip
MI ITEM #01320868
MFR #1244 KIT
Price$86.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 2.375 in Shaft Dia., 3.428 in OD, 1.000 in Width, Polyacrylate Lip
MI ITEM #01320868
MFR #1244 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.90/each

Specifications

Dimensions

  • Outside Diameter
    3.428 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    2.375 in
  • Weight
    0.61 lbs
  • Width
    1.000 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 24949 Seal, (1) 81473 Sleeve
  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    085311001687
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    085311001687

Overview

Mfr description
1244 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought