Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Wear Sleeve, 2.375 in Shaft Dia., 4.9430 in OD, 1.000 in Width, Polyacrylate Lip
Mi Item #01320871
MFR #1245 KIT

Mfr description
1245 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.9430 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    2.375 in
  • Weight
    0.93 lbs
  • Width
    1.000 in

Details

  • Assembly Type
    Seal & Wear Sleeve
  • Kit Consist of
    (1) 25146 Seal, (1) 81471 Sleeve
  • Lip Material
    Polyacrylate
  • Manufacturer Upc Number
    085311001694
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    085311001694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)