Motion
97225
Adhesive Needle - Qty 50
MI ITEM #01320876
MFR #97225
Price$25.87/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Needle - Qty 50
MI ITEM #01320876
MFR #97225

Mfr description
88664 97225 DISPENSE NEEDLE SS 15 X 50PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.87/kt

Specifications

Dimensions

  • Opening Size
    1/2 in

Details

  • For Use With
    300 ml Cartridge Pusher, Loctite 300 ml Pneumatic Cartridge Dispensing Retainer, Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators, Pneumatic Handheld 300 ml Dispenser
  • Material
    Stainless Steel
  • Package Quantity
    50
  • Type
    Needle
  • UPC_NO
    079340972254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)