Motion
1322 Kit
Oil Seal Kit - Seal & Sleeve, 3.938 in Shaft Dia., 5.509 in OD, 0.750 in Width, Nitrile Lip
MI ITEM #01320878
MFR #1322 Kit
Price$184.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Sleeve, 3.938 in Shaft Dia., 5.509 in OD, 0.750 in Width, Nitrile Lip
MI ITEM #01320878
MFR #1322 Kit

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.38/each

Specifications

Dimensions

  • Outside Diameter
    5.509 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    3.938 in
  • Weight
    0.58 lbs
  • Width
    0.750 in

Details

  • Assembly Type
    Seal & Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311001762
  • UPC_NO
    085311001762

Overview

Mfr description
1322 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought